Motion
DFAR0000050030006A

GARLOCK FLUID SEALING PRO
DFAR0000050030006A

Spiral Wound Gasket - 30.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 600 psi, Flexible Graphite, 304/304L Stainless Steel, Yellow with Gray stripe Color
Mi Item #14385066
MFR #DFAR0000050030006A
Price$818.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000050030006A

Spiral Wound Gasket - 30.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 600 psi, Flexible Graphite, 304/304L Stainless Steel, Yellow with Gray stripe Color
Mi Item #14385066
MFR #DFAR0000050030006A

Mfr description
RWI - ASME - 30 NPS - 600# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.63/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.1250 in
  • Inside Diameter
    29.750 in
  • Nominal Pipe Size
    30.0000 in
  • Outside Diameter
    38.2500 in
  • Uncompressed Gasket Thickness
    0.1750 in

Details

  • Application
    30 Inch ASME B16.47 Series A Class 600 Flange
  • Color
    Yellow with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series A Class 600, MSS SP-44 Class 600
  • Gasket Standard
    ASME B16.47 Series A
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    304/304L Stainless Steel
  • Pipe Flange Standard
    ASME B16.47 Series A
  • Pressure Class
    600 psi
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)