Specifications
Dimensions
- Inside Diameter56.250 in
- Nominal Pipe Size56 in
Details
- ColorSilver with White stripe
- Filler MaterialPTFE
- Flange Standards Pressure ClassASME B16.47 Series A/Series B Class 600, MSS SP-44 Class 600, API-605 Class 600
- Inner Ring Material316L Stainless Steel
- Maximum Temperature500 °F
- Minimum Temperature-150 °F
- Outer Ring MaterialCarbon Steel
- Winding Material316L Stainless Steel