Motion
DFAR03050336009A
Garlock FLEXSEAL® RW Spiral Wound Gasket for 36 inch ASME B16.47 Series A Class 900, MSS SP-44 Class 900 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, 316L Stainless Steel Outer Ring, DFARS Compliant
MI ITEM #14386011
MFR #DFAR03050336009A
List Price$1,330.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock FLEXSEAL® RW Spiral Wound Gasket for 36 inch ASME B16.47 Series A Class 900, MSS SP-44 Class 900 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, 316L Stainless Steel Outer Ring, DFARS Compliant
MI ITEM #14386011
MFR #DFAR03050336009A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,330.75/each for your price

Overview

Mfr description
RW - ASME - 36 NPS - 900# - 316L/FG/316L
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI) unless specified by the customer at the time of order. .

Specifications

  • Nominal Pipe Size
    36 in
  • Filler Material
    Flexible Graphite
  • Outer Ring Material
    316L Stainless Steel
  • Winding Material
    316L Stainless Steel
  • Minimum Temperature
    -150 °F
  • Maximum Temperature
    850 °F
  • Color
    Green with Gray stripe
  • Flange Standards Pressure Class
    ASME B16.47 Series A Class 900, MSS SP-44 Class 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought