Motion
DFAR0303061014004

GARLOCK FLUID SEALING PRO
DFAR0303061014004

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 14 inch ASME B16.5 Class 400 Flange, 316L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386021
MFR #DFAR0303061014004
List Price$411.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0303061014004

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 14 inch ASME B16.5 Class 400 Flange, 316L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386021
MFR #DFAR0303061014004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$411.93/each for your price

Overview

Mfr description
RWI - ASME - 14 NPS - 400# -
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media.

Specifications

  • Nominal Pipe Size
    14 in
  • Inner Ring Material
    316L Stainless Steel
  • Filler Material
    PTFE
  • Outer Ring Material
    Carbon Steel
  • Winding Material
    316L Stainless Steel
  • Inside Diameter
    13.500 in
  • Minimum Temperature
    -150 °F
  • Maximum Temperature
    500 °F
  • Color
    Silver with White stripe
  • Flange Standards Pressure Class
    ASME B16.5 Class 400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought