Motion
DFAR0303061030009B

GARLOCK FLUID SEALING PRO
DFAR0303061030009B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 30 inch ASME B16.47 Series B Class 900, API-605 Class 900 Flange, 316L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386036
MFR #DFAR0303061030009B
List Price$1,051.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0303061030009B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 30 inch ASME B16.47 Series B Class 900, API-605 Class 900 Flange, 316L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 316L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386036
MFR #DFAR0303061030009B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,051.69/each for your price

Overview

Mfr description
RWI - ASME - 30 NPS - 900# -
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media.

Specifications

  • Nominal Pipe Size
    30 in
  • Inner Ring Material
    316L Stainless Steel
  • Filler Material
    PTFE
  • Outer Ring Material
    Carbon Steel
  • Winding Material
    316L Stainless Steel
  • Inside Diameter
    30.750 in
  • Minimum Temperature
    -150 °F
  • Maximum Temperature
    500 °F
  • Color
    Silver with White stripe
  • Flange Standards Pressure Class
    ASME B16.47 Series B Class 900, API-605 Class 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought