Motion
DFAR0000050052001B

GARLOCK FLUID SEALING PRO
DFAR0000050052001B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 52 inch ASME B16.47 Series B Class 150, API-605 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, 304/304L Stainless Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386046
MFR #DFAR0000050052001B
List Price$3,217.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000050052001B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 52 inch ASME B16.47 Series B Class 150, API-605 Class 150 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, 304/304L Stainless Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
MI ITEM #14386046
MFR #DFAR0000050052001B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,217.91/each for your price

Overview

Mfr description
RWI - ASME - 52 NPS - 150# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media.

Specifications

  • Nominal Pipe Size
    52 in
  • Inner Ring Material
    304/304L Stainless Steel
  • Filler Material
    Flexible Graphite
  • Outer Ring Material
    304/304L Stainless Steel
  • Winding Material
    304/304L Stainless Steel
  • Inside Diameter
    51.750 in
  • Minimum Temperature
    -320 °F
  • Maximum Temperature
    850 °F
  • Color
    Yellow with Gray stripe
  • Flange Standards Pressure Class
    ASME B16.47 Series B Class 150, API-605 Class 150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought