Motion
DFAR03051044009B
Garlock FLEXSEAL® RW Spiral Wound Gasket for 44 inch ASME B16.47 Series A/Series B Class 900, MSS SP-44 Class 900, API-605 Class 900 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, DFARS Compliant
Mi Item #14386048
MFR #DFAR03051044009B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock FLEXSEAL® RW Spiral Wound Gasket for 44 inch ASME B16.47 Series A/Series B Class 900, MSS SP-44 Class 900, API-605 Class 900 Flange, 316L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, DFARS Compliant
Mi Item #14386048
MFR #DFAR03051044009B

Mfr description
RW - ASME - 44 NPS - 900# - 316L/FG/CS -
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Pipe Size
    44 in

Details

  • Color
    Silver with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series A/Series B Class 900, MSS SP-44 Class 900, API-605 Class 900
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    Carbon Steel
  • Winding Material
    316L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)