Motion
DFAR0000050054003A

GARLOCK FLUID SEALING PRO
DFAR0000050054003A

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 54 inch ASME B16.47 Series A Class 300, MSS SP-44 Class 300 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, 304/304L Stainless Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
Mi Item #14386049
MFR #DFAR0000050054003A
Price$3,406.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000050054003A

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 54 inch ASME B16.47 Series A Class 300, MSS SP-44 Class 300 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, 304/304L Stainless Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
Mi Item #14386049
MFR #DFAR0000050054003A

Mfr description
RWI - ASME - 54 NPS - 300# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,406.88/each

Specifications

Dimensions

  • Inside Diameter
    53.250 in
  • Nominal Pipe Size
    54 in

Details

  • Color
    Yellow with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series A Class 300, MSS SP-44 Class 300
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    304/304L Stainless Steel
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)