Motion
DFAR0000061028006B

GARLOCK FLUID SEALING PRO
DFAR0000061028006B

Spiral Wound Gasket - 28.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 600 psi, PTFE, Carbon Steel, Silver with White stripe Color
Mi Item #14386092
MFR #DFAR0000061028006B
Price$733.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000061028006B

Spiral Wound Gasket - 28.0000 in Nominal Pipe Size, 304/304L Stainless Steel, 600 psi, PTFE, Carbon Steel, Silver with White stripe Color
Mi Item #14386092
MFR #DFAR0000061028006B

Mfr description
RWI - ASME - 28 NPS - 600# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.01/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.1250 in
  • Inside Diameter
    27.250 in
  • Nominal Pipe Size
    28.0000 in
  • Outside Diameter
    32.2500 in
  • Uncompressed Gasket Thickness
    0.1750 in

Details

  • Application
    ASME B16.47 Series B Class 600 Flange
  • Color
    Silver with White stripe
  • Filler Material
    PTFE
  • Flange Standards Pressure Class
    ASME B16.47 Series B Class 600, API-605 Class 600
  • Gasket Standard
    ASME B16.20
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.47 Series B
  • Pressure Class
    600 psi
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)