Motion
DFAR0000051032006B

GARLOCK FLUID SEALING PRO
DFAR0000051032006B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 32 inch ASME B16.47 Series B Class 600, API-605 Class 600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
Mi Item #14386120
MFR #DFAR0000051032006B
Price$781.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0000051032006B

Garlock FLEXSEAL® RWI Spiral Wound Gasket for 32 inch ASME B16.47 Series B Class 600, API-605 Class 600 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring, DFARS Compliant
Mi Item #14386120
MFR #DFAR0000051032006B

Mfr description
RWI - ASME - 32 NPS - 600# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.89/each

Specifications

Dimensions

  • Inside Diameter
    31.250 in
  • Nominal Pipe Size
    32 in

Details

  • Color
    Silver with Gray stripe
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series B Class 600, API-605 Class 600
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)