Motion
DFAR03050326001B
Spiral Wound Gasket - 26 in Nominal Pipe Size, RW Construction, 150, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #14386452
MFR #DFAR03050326001B
Price$560.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket - 26 in Nominal Pipe Size, RW Construction, 150, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
Mi Item #14386452
MFR #DFAR03050326001B

Mfr description
RW - ASME - 26 NPS - 150# - 316L/FG/316L
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.75/each

Specifications

Dimensions

  • Nominal Pipe Size
    26 in

Details

  • Application
    ASME B16.47 Series B Class 150 Flange
  • Color
    Green with Gray stripe
  • Construction
    RW
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.47 Series B Class 150, API-605 Class 150
  • Gasket Standard
    ASME B16.47 Series B
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -150 °F
  • Outer Ring Material
    316L Stainless Steel
  • Pipe Flange Standard
    ASME B16.47 Series B
  • Pressure Class
    150
  • Winding Material
    316L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)