Specifications
Dimensions
- Nominal Pipe Size40 in
Details
- ColorYellow with Gray stripe
- Filler MaterialFlexible Graphite
- Flange Standards Pressure ClassASME B16.47 Series B Class 150, API-605 Class 150
- Maximum Temperature850 °F
- Minimum Temperature-320 °F
- Outer Ring Material304/304L Stainless Steel
- Winding Material304/304L Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)