1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGSPANN
2470-380019-000038
Jaw Coupling Hub - Curved Jaw, 20 mm Bore, Finished Bore, Aluminum Material
MI ITEM #
14425993
MFR #
2470-380019-000038
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
RINGSPANN 2470-380019-000038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGSPANN
2470-380019-000038
Jaw Coupling Hub - Curved Jaw, 20 mm Bore, Finished Bore, Aluminum Material
MI ITEM #
14425993
MFR #
2470-380019-000038
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
20 mm
Outside Diameter
41 mm
Details
Bore Type
Finished Bore
Hub Material
Aluminum
Jaw Type
Curved
Product Type
Jaw Coupling Hubs
Overview
Mfr description
2470-380019-000038 HUB REK 0019 DCO-ALU-
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought