Motion
2470-380019-000036

RINGSPANN
2470-380019-000036

Jaw Coupling Hub - Curved Jaw, Pilot Bore, Aluminum Material
Mi Item #14425998
MFR #2470-380019-000036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
2470-380019-000036

Jaw Coupling Hub - Curved Jaw, Pilot Bore, Aluminum Material
Mi Item #14425998
MFR #2470-380019-000036

Mfr description
2470-380019-000036 HUB REK 0019 DCO-ALU-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    41 mm

Details

  • Bore Type
    Pilot Bore
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)