1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGSPANN
2470-380028-000031
Jaw Coupling Hub - Curved Jaw, 20 mm Bore, Finished Bore, Aluminum Material
MI ITEM #
14426069
MFR #
2470-380028-000031
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
RINGSPANN 2470-380028-000031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGSPANN
2470-380028-000031
Jaw Coupling Hub - Curved Jaw, 20 mm Bore, Finished Bore, Aluminum Material
MI ITEM #
14426069
MFR #
2470-380028-000031
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2470-380028-000031 HUB REK 0028 DCO-ALU-
Specifications
Bore Type
Finished Bore
Bore Diameter
20 mm
Jaw Type
Curved
Hub Material
Aluminum
Outside Diameter
66 mm
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought