Motion
2470-380038-000014

RINGSPANN
2470-380038-000014

Jaw Coupling Hub - Curved Jaw, 25 mm Bore, Finished Bore, Steel Material
Mi Item #14426128
MFR #2470-380038-000014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
2470-380038-000014

Jaw Coupling Hub - Curved Jaw, 25 mm Bore, Finished Bore, Steel Material
Mi Item #14426128
MFR #2470-380038-000014

Mfr description
2470-380038-000014 HUB REK 0038 DCO-STA-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    80 mm

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Steel
  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)