Motion
2470-380042-005027

RINGSPANN
2470-380042-005027

Jaw Coupling Hub - Curved Jaw, 0.8750 in Bore, Finished Bore, Cast Iron Material
MI ITEM #14426181
MFR #2470-380042-005027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
2470-380042-005027

Jaw Coupling Hub - Curved Jaw, 0.8750 in Bore, Finished Bore, Cast Iron Material
MI ITEM #14426181
MFR #2470-380042-005027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2470-380042-005027 HUB REK 0042-DCO-GJL-

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
    0.8750 in
  • Jaw Type
    Curved
  • Hub Material
    Cast Iron
  • Outside Diameter
    95 mm
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text