1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGSPANN
2470-380055-000031
Jaw Coupling Hub - Curved Jaw, 50 mm Bore, Finished Bore, Cast Iron Material
MI ITEM #
14426236
MFR #
2470-380055-000031
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
RINGSPANN 2470-380055-000031
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGSPANN
2470-380055-000031
Jaw Coupling Hub - Curved Jaw, 50 mm Bore, Finished Bore, Cast Iron Material
MI ITEM #
14426236
MFR #
2470-380055-000031
Mfr description
2470-380055-000031 HUB REK 0055 DCO-GJL-
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
50 mm
Outside Diameter
120 mm
Details
Bore Type
Finished Bore
Hub Material
Cast Iron
Jaw Type
Curved
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items