Motion
T8RHRSBHD
T8RHRSBHD RING HUB ROUGH STO CK BORE HEA
Mi Item #14447492
MFR #T8RHRSBHD
Price$4,988.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T8RHRSBHD RING HUB ROUGH STO CK BORE HEA
Mi Item #14447492
MFR #T8RHRSBHD

Mfr description
T8RHRSBHD T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,988.64/each

Specifications

Dimensions

  • Length Through Bore
    7.0000 in
  • Maximum Bore Diameter
    10.6250 in
  • Outside Diameter
    14.6250 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)