Motion
GF90FG-INS
Jaw Coupling Spider - Wrap Element, Straight Jaw
Mi Item #14470424
MFR #GF90FG-INS
Price$4,973.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Wrap Element, Straight Jaw
Mi Item #14470424
MFR #GF90FG-INS

Mfr description
GF90FG-INS GO-FLEX INSERT-STK INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.14/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Diameter
    11.3000 in | 287.02 mm
  • Coupling Size
    GF90
  • Coupling Size Code
    GF90
  • Outside Diameter
    11.3000 in

Details

  • Element Type
    Wrap Element
  • Jaw Type
    Straight
  • Operating Temperature Range
    -60 to 212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF
  • Torque Capacity
    105000, 11863.39 N-m
  • Torque Rating (in-lb)
    105000 in-lbs
  • Transmissible Torque
    105000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)