Motion
GF90HT-INS
Jaw Coupling Spider - Hi-Temp Insert, Straight Jaw, 3000 rpm
Mi Item #14470425
MFR #GF90HT-INS
Price$5,214.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Hi-Temp Insert, Straight Jaw, 3000 rpm
Mi Item #14470425
MFR #GF90HT-INS

Mfr description
GF90HT-INS GO-FLEX INSERT-STK INSERTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,214.76/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Diameter
    11.3000 in | 287.02 mm
  • Coupling Size
    GF90
  • Coupling Size Code
    GF90
  • Outside Diameter
    11.3000 in

Details

  • Element Type
    Hi-Temp Insert
  • Horsepower @ 100 RPM
    324
  • Jaw Type
    Straight
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF
  • Torque Capacity
    204000, 23048.94 N-m
  • Torque Rating (in-lb)
    204000 in-lbs
  • Transmissible Torque
    204000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)