1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
100 .498MM X 1/8" KEYWAY SPECIAL
Jaw Coupling Hub - 0.4980 mm Bore
MI ITEM #
14546234
MFR #
100 .498MM X 1/8" KEYWAY SPECIAL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 100 .498MM X 1/8" KEYWAY SPECIAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
100 .498MM X 1/8" KEYWAY SPECIAL
Jaw Coupling Hub - 0.4980 mm Bore
MI ITEM #
14546234
MFR #
100 .498MM X 1/8" KEYWAY SPECIAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
0.4980 mm
Outside Diameter
2.6000 in
Details
Product Type
Jaw Coupling Hubs
Overview
Mfr description
M1000.498004S 100 HUB .498MM BORE X 1/8"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought