1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
100 19MM X 6MM KEYWAY DSS
Jaw Coupling Hub - 19 mm Bore
MI ITEM #
14546336
MFR #
100 19MM X 6MM KEYWAY DSS
List Price
$61.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 100 19MM X 6MM KEYWAY DSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
100 19MM X 6MM KEYWAY DSS
Jaw Coupling Hub - 19 mm Bore
MI ITEM #
14546336
MFR #
100 19MM X 6MM KEYWAY DSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$61.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M100M1906DSS 100 HUB 19MM BORE X 6MM KEY
Specifications
Bore Diameter
19 mm
Outside Diameter
2.6000 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data