1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
100 24MM X 5/16" KEYWAY SPECIAL
Jaw Coupling Hub - 24 mm Bore
MI ITEM #
14546354
MFR #
100 24MM X 5/16" KEYWAY SPECIAL
List Price
$72.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 100 24MM X 5/16" KEYWAY SPECIAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
100 24MM X 5/16" KEYWAY SPECIAL
Jaw Coupling Hub - 24 mm Bore
MI ITEM #
14546354
MFR #
100 24MM X 5/16" KEYWAY SPECIAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$72.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M100M2410S 100 HUB 24MM BORE X 5/16" KEY
Specifications
Bore Diameter
24 mm
Outside Diameter
2.6000 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data