Motion
200 5/8" X NO KEYWAY NO SS/CLAMP ONLY

MAGNALOY COUPLING CORP
200 5/8" X NO KEYWAY NO SS/CLAMP ONLY

Jaw Coupling Hub - 0.6250 in Bore
MI ITEM #14546540
MFR #200 5/8" X NO KEYWAY NO SS/CLAMP ONLY
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
200 5/8" X NO KEYWAY NO SS/CLAMP ONLY

Jaw Coupling Hub - 0.6250 in Bore
MI ITEM #14546540
MFR #200 5/8" X NO KEYWAY NO SS/CLAMP ONLY

Mfr description
M200020NNSSC 200 HUB 5/8" BORE X NO KEYW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.46/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2.9000 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)