Motion
200 3/4 X 3/16 W/LIQUID NYLOC ON SET SCREW

MAGNALOY COUPLING CORP
200 3/4 X 3/16 W/LIQUID NYLOC ON SET SCREW

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #14546544
MFR #200 3/4 X 3/16 W/LIQUID NYLOC ON SET SCREW
Your Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
200 3/4 X 3/16 W/LIQUID NYLOC ON SET SCREW

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #14546544
MFR #200 3/4 X 3/16 W/LIQUID NYLOC ON SET SCREW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.33/each(List $44.16)

Overview

Mfr description
M20002406-NYLOC 200 HUB 3/4X3/16 W/LIQU

Specifications

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.9000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text