Motion
200 7/8 X 1/4 W/LIQUID NYLOC ON SET SCREW

MAGNALOY COUPLING CORP
200 7/8 X 1/4 W/LIQUID NYLOC ON SET SCREW

Jaw Coupling Hub - 0.8750 in Bore
Mi Item #14546559
MFR #200 7/8 X 1/4 W/LIQUID NYLOC ON SET SCREW
Price$44.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
200 7/8 X 1/4 W/LIQUID NYLOC ON SET SCREW

Jaw Coupling Hub - 0.8750 in Bore
Mi Item #14546559
MFR #200 7/8 X 1/4 W/LIQUID NYLOC ON SET SCREW

Mfr description
M20002808-NYLOC 200 HUB 7/8X1/4 W/LIQUI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.35/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)