Motion
200 1-1/4" X NO KEY W/CLAMP

MAGNALOY COUPLING CORP
200 1-1/4" X NO KEY W/CLAMP

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #14546589
MFR #200 1-1/4" X NO KEY W/CLAMP
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
200 1-1/4" X NO KEY W/CLAMP

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #14546589
MFR #200 1-1/4" X NO KEY W/CLAMP

Mfr description
M200108NC 200 HUB 1-1/4" BORE X NO KEY W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.46/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)