Motion
200 1-5/16" X NO KEY

MAGNALOY COUPLING CORP
200 1-5/16" X NO KEY

Jaw Coupling Hub - 1.3125 in Bore
Mi Item #14546592
MFR #200 1-5/16" X NO KEY
Price$64.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
200 1-5/16" X NO KEY

Jaw Coupling Hub - 1.3125 in Bore
Mi Item #14546592
MFR #200 1-5/16" X NO KEY

Mfr description
M200110N 200 HUB 1-5/16" BORE X NO KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.24/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)