Motion
300 .65 X NO KEYWAY SPECIAL

MAGNALOY COUPLING CORP
300 .65 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 0.6500 in Bore
MI ITEM #14546751
MFR #300 .65 X NO KEYWAY SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
300 .65 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 0.6500 in Bore
MI ITEM #14546751
MFR #300 .65 X NO KEYWAY SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M300.65N 300 HUB .65 X NO KEYWAY SPECIA

Specifications

  • Bore Diameter
    0.6500 in
  • Outside Diameter
    3.4500 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text