1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
300 3/4 X 3/16 SPEC SS @ .380"
Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #
14546781
MFR #
300 3/4 X 3/16 SPEC SS @ .380"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 300 3/4 X 3/16 SPEC SS @ .380"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
300 3/4 X 3/16 SPEC SS @ .380"
Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #
14546781
MFR #
300 3/4 X 3/16 SPEC SS @ .380"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
M30002406SS.380 300 HUB 3/4 X 3/16 SPEC
Specifications
Bore Diameter
0.7500 in
Outside Diameter
3.4500 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought