Motion
300 1 X NO KEY
Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14546807
MFR #300 1 X NO KEY
Price$73.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14546807
MFR #300 1 X NO KEY

Mfr description
M300100N 300 HUB 1XNO KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.61/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    3.4500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)