Motion
300 1-1/8" X NO KEY W/CLAMP

MAGNALOY COUPLING CORP
300 1-1/8" X NO KEY W/CLAMP

Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #14546813
MFR #300 1-1/8" X NO KEY W/CLAMP
Price$133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
300 1-1/8" X NO KEY W/CLAMP

Jaw Coupling Hub - 1.1250 in Bore
MI ITEM #14546813
MFR #300 1-1/8" X NO KEY W/CLAMP

Mfr description
M300104NC 300 HUB 1-1/8" BORE X NO KEY W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.83/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    3.4500 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)