1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
300 22MM X 6MM
Jaw Coupling Hub - 22 mm Bore
MI ITEM #
14546891
MFR #
300 22MM X 6MM
Your Price
$60.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 300 22MM X 6MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
300 22MM X 6MM
Jaw Coupling Hub - 22 mm Bore
MI ITEM #
14546891
MFR #
300 22MM X 6MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$60.65
/each
(List
$73.61
)
Qty
Add to Cart
Overview
Mfr description
M300M2206 300 HUB 22MM BORE X 6MM KEYWAY
Specifications
Bore Diameter
22 mm
Outside Diameter
3.4500 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought