Motion
400 3/4 X NO KEY

MAGNALOY COUPLING CORP
400 3/4 X NO KEY

Jaw Coupling Hub - 0.7500 in Bore
Mi Item #14546975
MFR #400 3/4 X NO KEY
Price$103.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
400 3/4 X NO KEY

Jaw Coupling Hub - 0.7500 in Bore
Mi Item #14546975
MFR #400 3/4 X NO KEY

Mfr description
M400024N 400 HUB 3/4XNO KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.05/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    3.9800 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)