Motion
400 17 TOOTH 12/24 - NO S.S. OR CLAMP

MAGNALOY COUPLING CORP
400 17 TOOTH 12/24 - NO S.S. OR CLAMP

Jaw Coupling Hub - 17T-12/24 Bore
Mi Item #14547058
MFR #400 17 TOOTH 12/24 - NO S.S. OR CLAMP
Price$322.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
400 17 TOOTH 12/24 - NO S.S. OR CLAMP

Jaw Coupling Hub - 17T-12/24 Bore
Mi Item #14547058
MFR #400 17 TOOTH 12/24 - NO S.S. OR CLAMP

Mfr description
M400A1712N 400 HUB 17 TOOTH 12/24 - NO S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.52/each

Specifications

Dimensions

  • Bore Diameter
    17T-12/24
  • Outside Diameter
    3.9800 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)