1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
400 16MM X 5MM KEYWAY
Jaw Coupling Hub - 16 mm Bore
MI ITEM #
14547062
MFR #
400 16MM X 5MM KEYWAY
List Price
$103.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 400 16MM X 5MM KEYWAY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
400 16MM X 5MM KEYWAY
Jaw Coupling Hub - 16 mm Bore
MI ITEM #
14547062
MFR #
400 16MM X 5MM KEYWAY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$103.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M400M1605 400 HUB 16MM BORE X 5MM KEYWAY
Specifications
Bore Diameter
16 mm
Outside Diameter
3.9800 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought