Motion
500 1-1/4 X 5/16 W/LIQUID NYLOC ON THE SET SCREW

MAGNALOY COUPLING CORP
500 1-1/4 X 5/16 W/LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 1.2500 in Bore
MI ITEM #14547180
MFR #500 1-1/4 X 5/16 W/LIQUID NYLOC ON THE SET SCREW
Your Price$88.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 1-1/4 X 5/16 W/LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 1.2500 in Bore
MI ITEM #14547180
MFR #500 1-1/4 X 5/16 W/LIQUID NYLOC ON THE SET SCREW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.86/each(List $111.08)

Overview

Mfr description
M50010810-NYLOC 500 HUB 1-1/4X5/16 W/LIQ

Specifications

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    4.8000 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text