Motion
500 1-1/2 X 3/8 W/ LIQUID NYLOC ON THE SET SCREW

MAGNALOY COUPLING CORP
500 1-1/2 X 3/8 W/ LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 1.5000 in Bore
Mi Item #14547206
MFR #500 1-1/2 X 3/8 W/ LIQUID NYLOC ON THE SET SCREW
Price$110.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 1-1/2 X 3/8 W/ LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 1.5000 in Bore
Mi Item #14547206
MFR #500 1-1/2 X 3/8 W/ LIQUID NYLOC ON THE SET SCREW

Mfr description
M50011612-NYLOC 500 HUB 1-1/2X3/8 W/ LIQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.56/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    4.8000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)