1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
500 2-1/8 X 1/2 W / V BELT GROOVE
Jaw Coupling Hub - 2.1250 in Bore
MI ITEM #
14547252
MFR #
500 2-1/8 X 1/2 W / V BELT GROOVE
Price
$371.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 500 2-1/8 X 1/2 W / V BELT GROOVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
500 2-1/8 X 1/2 W / V BELT GROOVE
Jaw Coupling Hub - 2.1250 in Bore
MI ITEM #
14547252
MFR #
500 2-1/8 X 1/2 W / V BELT GROOVE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$371.50
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2.1250 in
Outside Diameter
4.8000 in
Details
Product Type
Jaw Coupling Hubs
Overview
Mfr description
M50020416-FI 500 HUB 2-1/8X1/2 W / V BEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought