Motion
500 2-1/8 X 1/2 W/ LIQUID NYLOC ON THE SET SCREW

MAGNALOY COUPLING CORP
500 2-1/8 X 1/2 W/ LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 2.1250 in Bore
Mi Item #14547253
MFR #500 2-1/8 X 1/2 W/ LIQUID NYLOC ON THE SET SCREW
Price$92.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 2-1/8 X 1/2 W/ LIQUID NYLOC ON THE SET SCREW

Jaw Coupling Hub - 2.1250 in Bore
Mi Item #14547253
MFR #500 2-1/8 X 1/2 W/ LIQUID NYLOC ON THE SET SCREW

Mfr description
M50020416-NYLOC 500 HUB 2-1/8X1/2 W/ LIQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.52/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Outside Diameter
    4.8000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)