Motion
500 14 TOOTH 12/24 STEEL BUSHED W/CLAMP, DSS

MAGNALOY COUPLING CORP
500 14 TOOTH 12/24 STEEL BUSHED W/CLAMP, DSS

Jaw Coupling Hub - 14T-12/24 Bore
Mi Item #14547282
MFR #500 14 TOOTH 12/24 STEEL BUSHED W/CLAMP, DSS
Price$381.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 14 TOOTH 12/24 STEEL BUSHED W/CLAMP, DSS

Jaw Coupling Hub - 14T-12/24 Bore
Mi Item #14547282
MFR #500 14 TOOTH 12/24 STEEL BUSHED W/CLAMP, DSS

Mfr description
M500B1412CDSS 500 HUB 14 TOOTH 12/24 STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.40/each

Specifications

Dimensions

  • Bore Diameter
    14T-12/24
  • Outside Diameter
    4.8000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)