1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
500 45MM X 14MM KEYAY W/CLAMP
Jaw Coupling Hub - 45 mm Bore
MI ITEM #
14547337
MFR #
500 45MM X 14MM KEYAY W/CLAMP
Price
$225.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 500 45MM X 14MM KEYAY W/CLAMP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
500 45MM X 14MM KEYAY W/CLAMP
Jaw Coupling Hub - 45 mm Bore
MI ITEM #
14547337
MFR #
500 45MM X 14MM KEYAY W/CLAMP
Mfr description
M500M4514C 500 HUB 45MM BORE X 14MM KEYA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$225
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
45 mm
Outside Diameter
4.8000 in
Details
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items