1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
500 48MM X 14MM KEYWAY W/2 SET SCREWS
Jaw Coupling Hub - 48 mm Bore
MI ITEM #
14547341
MFR #
500 48MM X 14MM KEYWAY W/2 SET SCREWS
List Price
$143.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 500 48MM X 14MM KEYWAY W/2 SET SCREWS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
500 48MM X 14MM KEYWAY W/2 SET SCREWS
Jaw Coupling Hub - 48 mm Bore
MI ITEM #
14547341
MFR #
500 48MM X 14MM KEYWAY W/2 SET SCREWS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$143.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M500M4814DSS 500 HUB 48MM BORE X 14MM KE
Specifications
Bore Diameter
48 mm
Outside Diameter
4.8000 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data