Motion
600 1 X NO KEYWAY SPECIAL

MAGNALOY COUPLING CORP
600 1 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14547375
MFR #600 1 X NO KEYWAY SPECIAL
Price$210.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
600 1 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14547375
MFR #600 1 X NO KEYWAY SPECIAL

Mfr description
M600100N 600 HUB 1 X NO KEYWAY SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.11/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.9750 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)