Motion
600 2-5/8" X NO KEYWAY

MAGNALOY COUPLING CORP
600 2-5/8" X NO KEYWAY

Jaw Coupling Hub - 2.6250 in Bore
MI ITEM #14547473
MFR #600 2-5/8" X NO KEYWAY
Price$210.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
600 2-5/8" X NO KEYWAY

Jaw Coupling Hub - 2.6250 in Bore
MI ITEM #14547473
MFR #600 2-5/8" X NO KEYWAY

Mfr description
M600220N 600 HUB 2-5/8" BORE X NO KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.11/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Outside Diameter
    5.9750 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)