Motion
600 17 TOOTH 12/24 SPLINE DSS 45 DEG

MAGNALOY COUPLING CORP
600 17 TOOTH 12/24 SPLINE DSS 45 DEG

Jaw Coupling Hub - 17T-12/24 Bore
Mi Item #14547478
MFR #600 17 TOOTH 12/24 SPLINE DSS 45 DEG
Price$224.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
600 17 TOOTH 12/24 SPLINE DSS 45 DEG

Jaw Coupling Hub - 17T-12/24 Bore
Mi Item #14547478
MFR #600 17 TOOTH 12/24 SPLINE DSS 45 DEG

Mfr description
M600A1712DSS45 600 HUB 17 TOOTH 12/24 SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.83/each

Specifications

Dimensions

  • Bore Diameter
    17T-12/24
  • Outside Diameter
    5.9750 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)