1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
600 63MM X 18MM KEYWAY W/DSS @ 45 DEG
Jaw Coupling Hub - 63 mm Bore
MI ITEM #
14547541
MFR #
600 63MM X 18MM KEYWAY W/DSS @ 45 DEG
Price
$252.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 600 63MM X 18MM KEYWAY W/DSS @ 45 DEG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
600 63MM X 18MM KEYWAY W/DSS @ 45 DEG
Jaw Coupling Hub - 63 mm Bore
MI ITEM #
14547541
MFR #
600 63MM X 18MM KEYWAY W/DSS @ 45 DEG
Mfr description
M600M6318DSS45 600 HUB 63MM BORE X 18MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$252
.26
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
63 mm
Outside Diameter
5.9750 in
Details
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items