Motion
700 1 X NO KEYWAY SPECIAL

MAGNALOY COUPLING CORP
700 1 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14547556
MFR #700 1 X NO KEYWAY SPECIAL
Price$323.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
700 1 X NO KEYWAY SPECIAL

Jaw Coupling Hub - 1.0000 in Bore
Mi Item #14547556
MFR #700 1 X NO KEYWAY SPECIAL

Mfr description
M700100N 700 HUB 1 X NO KEYWAY SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.86/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    6.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)