Motion
700 1-3/4 X 7/16 W/ LIQUID NYLOC ON THE SET SC

MAGNALOY COUPLING CORP
700 1-3/4 X 7/16 W/ LIQUID NYLOC ON THE SET SC

Jaw Coupling Hub - 1.7500 in Bore
Mi Item #14547585
MFR #700 1-3/4 X 7/16 W/ LIQUID NYLOC ON THE SET SC
Price$279.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
700 1-3/4 X 7/16 W/ LIQUID NYLOC ON THE SET SC

Jaw Coupling Hub - 1.7500 in Bore
Mi Item #14547585
MFR #700 1-3/4 X 7/16 W/ LIQUID NYLOC ON THE SET SC

Mfr description
M70012414-NYLOC 700 HUB 1-3/4 X 7/16 W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.70/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    6.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)